Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #10-32, 0.225 in L
Mfr # H1032X225C
Zoro # G7486476
Sold in multiples of 825 for $156.75
$156.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Overall Length 0.225 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Star Industries
- MFR # H1032X225C
- Zoro # G7486476
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #10-32 |
Overall Length | 0.225 in |
Details
Item | Heat-Set Insert |
System of Measurement | Inch |
Description
HC Series Cheveron Inserts, 10-32 Thread Size, 0.225" Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M10-1.00, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK (M11380.100.0100)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 3/4 in ID, Steel, Zinc Plated (N221-226)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-13)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 695 PK (52512)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (1GUA9)
- ZORO SELECT Ultrasonic Insert, 5/16"-24, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (1GTL9)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.234 in Insert Dia., 0.226 in Tapered End Dia., Brass, 100 PK (1GML8)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (1GNL3)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GUB2)
- Tri-Star Industries Heat-Set Inserts