Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #10-32, 0.225 in L, 0.297 in Insert Dia., Stainless Steel
Mfr # 1032X225HSS
Zoro # G7486074
product price: $2.95
/ea
Sold in multiples of 100 for $295.00
$295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Stainless Steel
- Insert Diameter 0.297 in
- Shank Type Tapered
- Overall Length 0.225 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 1032X225HSS
- Zoro # G7486074
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #10-32 |
Insert Diameter | 0.297 in |
Overall Length | 0.225 in |
Details
Item | Heat-Set Insert |
Material | Stainless Steel |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Stainless Steel, 10-32 Thread Size, 0.225" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., Brass, Plain, 50 PK (260-M4-BR)
- RED HEAD Multi-Set II Drop-In Anchor, 1 1/4 in Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RL-34)
- DEWALT Screw-Bolt+ Concrete Screw, 3 in L, Steel Zinc Plated, 25 PK (PFM1411540)
- ZORO SELECT Round U-Bolt, 3/8"-16, 15/16 in Wd, 3 in Ht, Plain Stainless Steel (U17277.037.0050)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- E-Z LOK Ultrasonic Insert, #6-32, Brass (HI-006-WH)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 25 PK (1GRL8)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass (4KXW4)
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.123 in Insert Dia., 0.118 in Tapered End Dia., Brass, 100 PK (1GML5)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.234 in Insert Dia., 0.226 in Tapered End Dia., Brass, 100 PK (1GML8)
- Tri-Star Industries Heat-Set Inserts