Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #10-24, 0.375 in L
Mfr # S1024X375C
Zoro # G7495558
product price: $4.19
/ea
Sold in multiples of 100 for $419.00
$419.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Overall Length 0.375 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # S1024X375C
- Zoro # G7495558
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #10-24 |
Overall Length | 0.375 in |
Details
Item | Heat-Set Insert |
System of Measurement | Inch |
Description
SC Series Insert, 10-24 Thread Size, 0.375" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 1000 PK (1024CPG)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.031.0050)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .008x6x50" (008-6-50)
- STINGER Nail Cap Mtl Rs 1-1/2 In 50Lb (00127092)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.181 in Insert Dia., 0.154 in Tapered End Dia., Brass (HI-004-WH-PK1000)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 3/8 in L, 0.563 in Insert Dia., 0.53 in Tapered End Dia., Brass, 500 PK (TH-316-SV-PK500)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass, 1000 PK (TH-008-SV-PK1000)
- ZORO SELECT Ultrasonic Insert, #6-32, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass, 100 PK (DV-006-TH-PK100)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.126 in Insert Dia., 0.126 in Tapered End Dia., Brass, 100 PK (HI-002-WH-PK100)
- Tri-Star Industries Heat-Set Inserts