Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #10-24, 0.375 in L
Mfr # H1024X375C
Zoro # G7487036
product price: $0.40
/ea
Sold in multiples of 719 for $287.60
$287.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Overall Length 0.375 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # H1024X375C
- Zoro # G7487036
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #10-24 |
Overall Length | 0.375 in |
Details
Item | Heat-Set Insert |
System of Measurement | Inch |
Description
HC Series Cheveron Inserts, 10-24 Thread Size, 0.375" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S12D131HDG)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1 in L, 25 PK (U04132.037.0100)
- BOSTITCH 3 in.X.131 Framing Nail (650830)
- ZORO SELECT M5-0.80 x 12 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.050.0012)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.375 in Insert Dia., 0.332 in Tapered End Dia., Brass (4KXV8)
- E-Z LOK Ultrasonic Insert, 100 PK (HI-004-WH)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (1GTL8)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.206 in Insert Dia., 0.199 in Tapered End Dia., Brass (1GNL8)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (1GUA1)
- Tri-Star Industries Heat-Set Inserts