Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #10-24, 0.250 in L
Mfr # H1024X250C
Zoro # G7487456
product price: $0.42
/ea
Sold in multiples of 801 for $336.42
$336.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Overall Length 0.250 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # H1024X250C
- Zoro # G7487456
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #10-24 |
Overall Length | 0.250 in |
Details
Item | Heat-Set Insert |
System of Measurement | Inch |
Description
HC Series Cheveron Inserts, 10-24 Thread Size, 0.250" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02877)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 25 PK (FB3HEXB3816112P25)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Plain Steel (U17272.087.1400)
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 2 PK (932445)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GTL1)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.218 in Insert Dia., 0.154 in Tapered End Dia., Brass (4KXX4)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.341 in Insert Dia., 0.312 in Tapered End Dia., Brass (4KXY7)
- ZORO SELECT Ultrasonic Insert, #6-32, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass, 100 PK (1GPL5)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.214 in Insert Dia., 0.185 in Tapered End Dia., Brass (4KXY1)
- Tri-Star Industries Heat-Set Inserts