Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #10-24, 0.15 in L, 0.297 in Insert Dia., Stainless Steel
Mfr # 1024X150HSS
Zoro # G7486616
product price: $2.79
/ea
Sold in multiples of 100 for $279.00
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Stainless Steel
- Insert Diameter 0.297 in
- Shank Type Tapered
- Overall Length 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 1024X150HSS
- Zoro # G7486616
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #10-24 |
Insert Diameter | 0.297 in |
Overall Length | 0.15 in |
Details
Item | Heat-Set Insert |
Material | Stainless Steel |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Stainless Steel, 10-24 Thread Size, 0.150" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/16 in Overall Lg (500310RSN)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07040.019.0125)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK25 (U51431.015.0100)
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 175 mm, Steel, Black Oxide, 2 PK (60654)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, #10-24, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (TH-124-SV-PK100)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (FL-124-HI-PK50)
- ZORO SELECT Ultrasonic Insert, M5-0.80, 17/64 in L, 0.315 in Insert Dia., 0.303 in Tapered End Dia., Brass (TH-M50-SV-PK50)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.551 in Insert Dia., 0.465 in Tapered End Dia., Brass (FL316-HI-PK500)
- ZORO SELECT Ultrasonic Insert, #4-40, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass, 100 PK (DV-004-TH-PK100)
- Tri-Star Industries Heat-Set Inserts