Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #10-24, 0.15 in L, 0.297 in Insert Dia., Brass
Mfr # 1024X150H
Zoro # G7487550
product price: $0.35
/ea
Sold in multiples of 820 for $287.00
$287.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Brass
- Insert Diameter 0.297 in
- Shank Type Tapered
- Overall Length 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 1024X150H
- Zoro # G7487550
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #10-24 |
Insert Diameter | 0.297 in |
Overall Length | 0.15 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Brass, 10-24 Thread Size, 0.150" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Thickcoat, Full Round Head, 28 Degrees (S12DGAL-FH)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 5 PK (U55450.100.0001)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (022520A025)
- A & I PRODUCTS Square U-Bolt, 5/8 in, 7 in Wd, 8.87 in Ht (A-R26992)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 11/32 in L, 0.448 in Insert Dia., 0.431 in Tapered End Dia., Brass (TH-518-SV-PK25)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 5/8 in L, 0.54 in Insert Dia., 0.488 in Tapered End Dia., Brass, 25 PK (DV-316-TH-PK25)
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.234 in Insert Dia., 0.208 in Tapered End Dia., Brass, 100 PK (DV-008-TH-PK100)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (FL316-HI-PK25)
- ZORO SELECT Heat-Set Threaded Insert Install Kit (EZ-TH100)
- Tri-Star Industries Heat-Set Inserts