Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #0-80, 0.188 in L, 0.141 in Insert Dia., Stainless Steel
Mfr # 080X188HSS
Zoro # G7487395
product price: $3.75
/ea
Sold in multiples of 100 for $375.00
$375.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #0-80
- Material Stainless Steel
- Insert Diameter 0.141 in
- Shank Type Tapered
- Overall Length 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 080X188HSS
- Zoro # G7487395
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #0-80 |
Insert Diameter | 0.141 in |
Overall Length | 0.188 in |
Details
Item | Heat-Set Insert |
Material | Stainless Steel |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Stainless Steel, 0-80 Thread Size, 0.188" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Plain, 10 PK (1706SS0)
- ZORO SELECT Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, 0.0625 in H, C-1035 Steel Plain, 100 PK (WKI0180075-100P)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.050.0016)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/8 in L, 3/16 in Sq (4501870187-1125)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, M2.5-0.45, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass (1GRL4)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GTL5)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 5/16 in L, 0.234 in Insert Dia., 0.208 in Tapered End Dia., Brass (1GRL6)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.141 in Insert Dia., 0.123 in Tapered End Dia., Brass (4KXX8)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.189 in Insert Dia., 0.189 in Tapered End Dia., Brass, 100 PK (1GTL2)
- Tri-Star Industries Heat-Set Inserts