Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #0-80, 0.188 in L, 0.141 in Insert Dia., Brass
Mfr # 080X188H
Zoro # G7487900
product price: $0.42
/ea
Sold in multiples of 791 for $332.22
$332.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #0-80
- Material Brass
- Insert Diameter 0.141 in
- Shank Type Tapered
- Overall Length 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 080X188H
- Zoro # G7487900
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #0-80 |
Insert Diameter | 0.141 in |
Overall Length | 0.188 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Brass Heat-Set Threaded Inserts, 0-80 Thread Size, 0.188" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #6-20 x 5/8 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (0610KPPB)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/4 in W, 1/4 in H (WWG310250025036)
- ZORO SELECT Handle Nut, 1/4-20, Gr 2, Ductle Iron, PK25 (2-CD0-510D70)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK (M07160.140.0040)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.375 in Insert Dia., 0.332 in Tapered End Dia., Brass (4KXV8)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GUB8)
- ZORO SELECT Ultrasonic Insert, #10-32, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (1GNL1)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 25 PK (1GRL8)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.123 in Insert Dia., 0.107 in Tapered End Dia., Brass, 100 PK (1GPL3)
- Tri-Star Industries Heat-Set Inserts