Shop All Cut-Resistant Sleeves
Tri Star
Cut-Resistant Sleeve, Cut Level A8, 18" L
Mfr # TSG-298
Zoro # G1630389
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Color Green
- Sleeve Material Twaron(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri Star
- MFR # TSG-298
- Zoro # G1630389
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A8 |
Color | Green |
Sleeve Material | Twaron(R) |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A8, Sleeve Length 18 in, Sleeve Material Twaron(R), Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JR45)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-15004-03)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-3XL)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-104 (FS-17-104)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 18" L, PK10 (9338)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-18)
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, L, 23In L, PR (S02KX01LG)
- ANSELL Sleeve, Cane Mesh, Black, Sz 8, PR (59-801)
- CORDOVA Kevlar(R) Sleeve, 14" L, Single Ply (3014E)
- HEXARMOR Sleeve, Gripped, A6, 18" L, M, Gray/Green (2044-M (8))
- TENACTIV Sleeve, Tube Knit, Blend Black, A9, XL, PR (KPSTA18TH/XL)
- Tri Star Workwear and Protective Clothing