Shop All Cut-Resistant Gloves
Tri Star
Cut-Resistant Gloves, Cut Level A6, L, PK12
Mfr # TSG-514-R-L
Zoro # G1629880
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size L
- Color Green
- ANSI/ISEA Abrasion Level Not Rated
- Knit Material Twaron(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri Star
- MFR # TSG-514-R-L
- Zoro # G1629880
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Details
Item | Cut-Resistant Gloves |
ANSI/ISEA Cut Level | A6 |
Color | Green |
ANSI/ISEA Abrasion Level | Not Rated |
Knit Material | Twaron(R) |
Features | Reinforced Thumb Crotch |
Glove Reinforcement | Reinforced Thumb Crotch |
Touchscreen Compatible | No |
ANSI/ISEA Cut Grams | 3148 |
Palm Material | Twaron(R) |
Knit Material Color | Green |
Glove Features | Reinforced Thumb Crotch |
Color (Knit/Coating) | Green |
Color Family | Green |
Silicone-Free | No |
Reinforcement Coverage | Reinforced Thumb Crotch |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Knit Material Twaron(R), ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- REEBOK Work Boot, Comp Toe, Brown, 9-1/2W, PR (RB4444)
- 3M Powerflow™ Face-Mounted Powered Air Purifying Respirator (PAPR) (6900PF)
- BRADY Lockout Padlock, Al, Orange, Key Different (ALU-ORG-38ST-KD)
- TRI STAR Cut-Resistant Gloves, Cut Level A8, S, PK12 (TSG-349-S)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (9356M)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Medium (48-22-8946)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size XS (6) (99-1-9626-6)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (RWG566L)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 7, 1 PR (STAFGPU-7)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-9)
- Tri Star Cut-Resistant Gloves