Shop All Cut-Resistant Gloves
Tri Star
Cut-Resistant Gloves, Cut Level A5, S, PK12
Mfr # TSG-420-R-S
Zoro # G1631414
product price: $77.49
/pk 12, $6.46/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- ANSI/ISEA Cut Level A5
- Size S
- Color Green
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri Star
- MFR # TSG-420-R-S
- Zoro # G1631414
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Size- Alpha | S |
Details
Item | Cut-Resistant Gloves |
ANSI/ISEA Cut Level | A5 |
Color | Green |
ANSI/ISEA Abrasion Level | Not Rated |
Knit Material | Twaron(R) |
ANSI/ISEA Cut Grams | 2428 |
Palm Material | Twaron(R) |
Glove Reinforcement | Reinforced Thumb Crotch |
Touchscreen Compatible | No |
Features | Reinforced Thumb Crotch |
Glove Features | Reinforced Thumb Crotch |
Knit Material Color | Green |
Color Family | Green |
Color (Knit/Coating) | Green |
Silicone-Free | No |
Reinforcement Coverage | Reinforced Thumb Crotch |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Knit Material Twaron(R), ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER SAFETY Vest Style, M, Red/Black (H222101121MD)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (T9558-S)
- STEINER Heat-Resistant Sleeve w/Thumbhole, Black (1364KT-18)
- IRON AGE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- TRI STAR Cut-Resistant Gloves, Cut Level A8, S, PK12 (TSG-349-S)
- ANSELL Cut Resistant Gloves, A4, Gray 7, PR (11-754)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (234X-06)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 8, 1 PR (48-703)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (19-D322/L)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1518B/7S)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 9, PR (S13KF-9)
- Tri Star Gloves & Hand Protection