Shop All Cut-Resistant Gloves
Tri Star
Cut-Resistant Gloves, Cut Level A5, M, PK12
Mfr # TSG-420-R-M
Zoro # G1631737
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- ANSI/ISEA Cut Level A5
- Color Green
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri Star
- MFR # TSG-420-R-M
- Zoro # G1631737
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Size- Alpha | M |
Details
Item | Cut-Resistant Gloves |
ANSI/ISEA Cut Level | A5 |
Color | Green |
ANSI/ISEA Abrasion Level | Not Rated |
Knit Material | Twaron(R) |
ANSI/ISEA Cut Grams | 2428 |
Glove Reinforcement | Reinforced Thumb Crotch |
Touchscreen Compatible | No |
Palm Material | Twaron(R) |
Features | Reinforced Thumb Crotch |
Color Family | Green |
Glove Features | Reinforced Thumb Crotch |
Knit Material Color | Green |
Color (Knit/Coating) | Green |
Silicone-Free | No |
Reinforcement Coverage | Reinforced Thumb Crotch |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Knit Material Twaron(R), ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Authorized Personnel Only Sign, N34RB (N34RB)
- PROPPER Coverall, Chest 47 to 48In., Freedom Green (F51154638848R)
- HAWS Eye Wash Heater Jacket For Model 7500Eb (9125)
- BRADY NFR Label, 7/8 In. H, 7/8 In. W, PK750 (536LS)
- TRI STAR Cut-Resistant Gloves, Cut Level A8, S, PK12 (TSG-349-S)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (386XL-09-V)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size L (9) (99-1-9629-9)
- HEXARMOR Safety Gloves, 10 4/5 in, Left n Right, PR1 (4073-XXL (11))
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 11 Sz, PR (S18TAFGFN1)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9362L)
- HEXARMOR Knit Gloves, General Purpose, S, PR (3054-S (7))
- Tri Star Gloves & Hand Protection