Shop All Cut-Resistant Gloves
Tri Star
Cut-Resistant Gloves, Cut Level A5, L, PK12
Mfr # TSG-420-R-L
Zoro # G1629838
product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A5
- Size L
- Color Green
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri Star
- MFR # TSG-420-R-L
- Zoro # G1629838
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Details
Item | Cut-Resistant Gloves |
ANSI/ISEA Cut Level | A5 |
Color | Green |
ANSI/ISEA Abrasion Level | Not Rated |
Knit Material | Twaron(R) |
ANSI/ISEA Cut Grams | 2428 |
Touchscreen Compatible | No |
Glove Reinforcement | Reinforced Thumb Crotch |
Palm Material | Twaron(R) |
Features | Reinforced Thumb Crotch |
Knit Material Color | Green |
Color (Knit/Coating) | Green |
Color Family | Green |
Glove Features | Reinforced Thumb Crotch |
Silicone-Free | No |
Reinforcement Coverage | Reinforced Thumb Crotch |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Knit Material Twaron(R), ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (B10M)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size M (MT61564)
- VIKING Viking FR Insulated 50C 300D Bibs (3957FRP-L)
- PELICAN Micro Case, Blue, 7-1/2"Hx5-1/16"Wx2-1/8"D (1040)
- TRI STAR Cut-Resistant Gloves, Cut Level A8, S, PK12 (TSG-349-S)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, S, 1 PR (2061-S (7))
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (70-761)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 1 PR (6AC97)
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, M, PR (4012-M (8))
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S18TAFGNT-9)
- PORTWEST Claymore AHR Cut Glove, XL (A667)
- Tri Star Cut-Resistant Gloves