Shop All Cut-Resistant Gloves
Tri Star
Cut-Resistant Glove, Cut Level A8, XL, PK12
Mfr # TSG-349-XL
Zoro # G1631895
product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- ANSI/ISEA Cut Level A5
- Color Green
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri Star
- MFR # TSG-349-XL
- Zoro # G1631895
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Size- Alpha | XL |
Details
Item | Cut-Resistant Gloves |
ANSI/ISEA Cut Level | A5 |
Color | Green |
ANSI/ISEA Abrasion Level | Not Rated |
Knit Material | Twaron(R) |
ANSI/ISEA Cut Grams | 2428 |
Palm Material | Twaron(R) |
Touchscreen Compatible | No |
Glove Reinforcement | Reinforced Thumb Crotch |
Features | Reinforced Thumb Crotch |
Knit Material Color | Green |
Glove Features | Reinforced Thumb Crotch |
Color Family | Green |
Color (Knit/Coating) | Green |
Silicone-Free | No |
Reinforcement Coverage | Reinforced Thumb Crotch |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Knit Material Twaron(R), ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beard Net, Black, Universal, PK100 (112HPI BLACK)
- ARIAT Size 12 Men's Wellington Boot Composite Work Boot (10020094)
- SIGNMISSION OSHA WARNING Sign, Custom Maximum Load, Lbs, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-WS-D-57-L-12544)
- SUPER ANCHOR SAFETY ARS Series PVC Flashing. Retail Package. (2807)
- TRI STAR Cut-Resistant Gloves, Cut Level A8, S, PK12 (TSG-349-S)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, M, 1 PR (KRC5-03-M)
- MCR SAFETY Gloves, M, PK12 (92718NFM)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9672XL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (RWG566L)
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, XS, PK12 (00-840-XS)
- SHOWA Cut Resistant Gloves, Gray, 2XL, PR (541-XXL)
- Tri Star Cut-Resistant Gloves