Shop All Cut-Resistant Gloves
Tri Star
Cut-Resistant Glove, Cut Level A5, XS, PK12
Mfr # TSG-420-R-XS
Zoro # G1630510
product price: $82.69
/pk 12, $6.89/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Size XS
- ANSI/ISEA Cut Level A5
- Color Green
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri Star
- MFR # TSG-420-R-XS
- Zoro # G1630510
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Size- Alpha | XS |
Details
Item | Cut-Resistant Gloves |
ANSI/ISEA Cut Level | A5 |
Color | Green |
ANSI/ISEA Abrasion Level | Not Rated |
Knit Material | Twaron(R) |
Glove Reinforcement | Reinforced Thumb Crotch |
ANSI/ISEA Cut Grams | 2428 |
Features | Reinforced Thumb Crotch |
Touchscreen Compatible | No |
Palm Material | Twaron(R) |
Color (Knit/Coating) | Green |
Knit Material Color | Green |
Glove Features | Reinforced Thumb Crotch |
Color Family | Green |
Silicone-Free | No |
Reinforcement Coverage | Reinforced Thumb Crotch |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Knit Material Twaron(R), ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG564TXL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 12PK (6620KVXL)
- TILLMAN 24X24 Dk Brwn Lth Waist Aprn (3824)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (9370L)
- TRI STAR Cut-Resistant Gloves, Cut Level A8, S, PK12 (TSG-349-S)
- HONEYWELL NORTH CoreShield® 24-9518B/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 8 (24-9518B/8M)
- HONEYWELL NORTH CoreShield® 25-0513B/7S Cut Resistant Gloves, Nitrile Micro-Foam Coating, A5/E, Size 6 (25-0513B/7S)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, XS, 1 PR (GU-2504/XS)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (2065-M (8))
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (9345MD)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-03-007)
- Tri Star Gloves & Hand Protection