Shop All Cut-Resistant Gloves
Tri Star
Cut-Resistant Glove, Cut Level A5, XL, PK12
Mfr # TSG-420-R-XL
Zoro # G1631405
product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- ANSI/ISEA Cut Level A5
- Color Green
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri Star
- MFR # TSG-420-R-XL
- Zoro # G1631405
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Size- Alpha | XL |
Details
Item | Cut-Resistant Gloves |
ANSI/ISEA Cut Level | A5 |
Color | Green |
ANSI/ISEA Abrasion Level | Not Rated |
Knit Material | Twaron(R) |
Palm Material | Twaron(R) |
Features | Reinforced Thumb Crotch |
Touchscreen Compatible | No |
ANSI/ISEA Cut Grams | 2428 |
Glove Reinforcement | Reinforced Thumb Crotch |
Knit Material Color | Green |
Color (Knit/Coating) | Green |
Glove Features | Reinforced Thumb Crotch |
Color Family | Green |
Silicone-Free | No |
Reinforcement Coverage | Reinforced Thumb Crotch |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Knit Material Twaron(R), ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, S, 50 PK, Blue (SG-375-S)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H (34210)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-20)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (10914)
- TRI STAR Cut-Resistant Gloves, Cut Level A8, S, PK12 (TSG-349-S)
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A7 (GPD782-8)
- PIP G-Tek, Kevlar Brand Fiber, Yl/Bk, M, PK12 (09-K1600/M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-IMPC5-04-L)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, S, 1 PR (9349SD)
- HEXARMOR Safety Gloves, Blue/Black, 2XL, PR (2134-XXL (11))
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (713HGWU/S)
- Tri Star Gloves & Hand Protection