Shop All Cut-Resistant Gloves
Tri Star
Cut-Resistant Glove, 2XL, PK12
Mfr # TSG-420-R-2XL
Zoro # G1631396
product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size 2XL
- ANSI/ISEA Cut Level A5
- Color Green
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri Star
- MFR # TSG-420-R-2XL
- Zoro # G1631396
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Size- Alpha | 2XL |
Details
Item | Cut-Resistant Gloves |
ANSI/ISEA Cut Level | A5 |
Color | Green |
ANSI/ISEA Abrasion Level | Not Rated |
Knit Material | Twaron(R) |
Glove Reinforcement | Reinforced Thumb Crotch |
Palm Material | Twaron(R) |
Features | Reinforced Thumb Crotch |
Touchscreen Compatible | No |
ANSI/ISEA Cut Grams | 2428 |
Color (Knit/Coating) | Green |
Color Family | Green |
Glove Features | Reinforced Thumb Crotch |
Knit Material Color | Green |
Silicone-Free | No |
Reinforcement Coverage | Reinforced Thumb Crotch |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Knit Material Twaron(R), ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Navy, 3XLT (K87-NVY 3XL TLL)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (665-08)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- BRADY Label, White, Labels/Roll: 3000 (THT-155-490-3)
- TRI STAR Cut-Resistant Gloves, Cut Level A8, S, PK12 (TSG-349-S)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (11-501)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, S (AZ591)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (GU-2500/M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-724-VEND)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Large (12 pair) (48-22-8947B)
- TENACTIV Work Gloves, Nitrile, S, Red/Gray, PR (S18WTLFN-7)
- Tri Star Cut-Resistant Gloves