Tri-Flow

Superior Lubricant, Aerosol Can, 4 Oz. (Discontinued)


This Product is Discontinued
Shop for all Lubricants

Key Features

  • Lubricant Application General Purpose Lubricant
  • NSF Rating H2 No Food Contact
  • Container Size 6 oz
  • Lubricant Container Aerosol Can
  • Lubricant Base Petroleum Distillates
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tri-Flow
  • MFR # TF20009
  • Zoro # G0999555
  • UPC #
    032053200090
  • Country of Origin United States
  • Category Lubricants

Dimensions

Container Size 6 oz
Size 4 oz.

Description

General Purpose Lubricant, Wet, Tri-Flow, Net Fill 4 oz, Container Size 6 oz, Lubricant Container Aerosol Can, Petroleum Distillates, PTFE Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 475 Degrees F, 50 State VOC Compliant Yes, VOC Content 22.7 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point -20 Degrees F, No USDA Certified Biobased Product

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products