Shop All Lubricants
Tri-Flow
Red Grease, 6.25 Oz
Mfr # TFBP20030
Zoro # G1184057
product price: $23.39
/ea
Sold in multiples of 12 for $280.68
$280.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 12 oz.
- Grease Thickener Aluminum Complex
- Timken OK Load Not Specified
- Lubricant NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Flow
- MFR # TFBP20030
- Zoro # G1184057
- UPC # 032053200304
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 12 oz. |
Details
NSF Rating | Not Rated |
Grease Thickener | Aluminum Complex |
Timken OK Load | Not Specified |
Lubricant NSF Rating | Not Rated |
Grease Color | Red |
Item | High Performance Red Grease, N.L.G.I. Gr |
NLGI Grade | 2 |
Flash Point | -20 Degrees F |
Four-Ball Wear | Not Specified |
Dropping Point | Not Specified |
Specific Gravity | 0.88 |
Grease Container | Can |
Application | Automotive Disc Brakes, Motorcycles, Bearings, Flexible Couplings, Water Pumps, Electric Motors, Bicycles |
Standards | NLGI No. 2 |
Description
High Performance Red Grease, N.L.G.I. Gr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS400M000061)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK501)
- TAP MAGIC Coolant, 1 gal., Orange, 9.3 pH Value, PK2 (80128WS)
- NTN NTN 6306ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Double Shielded (6306ZZ)
- TRI-FLOW PtFE Lubricant, Non Aerosol, Bottle, 2 Oz. (TF21010)
- TRI-FLOW General Purpose Lubricant Spray 6 oz (20005)
- TRI-FLOW Superior Lubricant, Aerosol Can, 6 Oz. (TF200050)
- TRI-FLOW General Purpose Lubricant Spray 12 oz (20006TF)
- TRI-FLOW Dry Lubricant, 2 oz. Non-Aerosol Drip Bo (TF21013)
- TRI-FLOW Industrial Lubricant, 55 Gallon (TF22025)
- HOME IMPROVEMENT 75W140 Val Flex Synthetic Gear Oil (HO3576660)
- Tri-Flow Lubricants