Shop All Lubricants
Tri-Flow
Multipurpose Grease, Drum, 15 gal
Mfr # TF22003
Zoro # G111249111
product price: $1,544.99
/ea
Free Shipping & Returns
$1,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 15 gal
- Dropping Point 400 Degrees F
- Series Synthetic Grease
- Standards ASTM-D972
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Flow
- MFR # TF22003
- Zoro # G111249111
- UPC # 032053220036
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 15 gal |
Details
NSF Rating | H1 Food Grade |
Dropping Point | 400 Degrees F |
Series | Synthetic Grease |
Standards | ASTM-D972 |
Pour Point | -10 Degrees F |
Timken OK Load | Not Rated |
Color | White |
Base Oil | Synthetic |
Container Type | Drum |
Item | Multipurpose Grease |
Four-Ball Wear | 0.05 mm |
Flash Point | 400 Degrees F |
NLGI Viscosity Grade | 0 |
Product Type | Multipurpose Grease |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Temperature | -10 Degrees F |
Environmentally Acceptable Lubricant | No |
Description
Multipurpose Grease,Drum,15 gal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 30 cfm, Drain Type: Automatic (A-4000-1049)
- FESTO Solenoid Coil MSN1G-24DC-OD (MSN1G-24DC-OD)
- PIX Belt, A/4L, 1/2 x 33 in. OC (A31/4L330)
- PIX Belt, C, 7/8 x 218 in. OC (C214)
- TRI-FLOW Multipurpose Lubricant, Pin Point (TFC20027)
- TRI-FLOW Dry Lubricant, 2 oz. Non-Aerosol Drip Bo (TF21013)
- TRI-FLOW General Lubricant, Dropper Bottle, 6 oz. (TF0021060)
- TRI-FLOW Red Grease, 6.25 Oz (TFBP20030)
- TRI-FLOW General Purpose Lubricant Spray 12 oz (20006TF)
- TRI-FLOW Industrial Lubricant, 55 Gallon (TF22025)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 16 oz. (YL14LT-016)
- Tri-Flow Penetrants and Lubricants