Shop All Lubricants
Tri-Flow
Lubricant, PtFE, 1 Gal.
Mfr # TF260201
Zoro # G2846767
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 gal
- Lubricant Container Jug
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Flow
- MFR # TF260201
- Zoro # G2846767
- UPC # 032053260209
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Description
General Purpose Lubricant, Wet, Tri-Flow, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Jug, Mineral Oil, PTFE Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 475 Degrees F, 50 State VOC Compliant Yes, VOC Content 3.3 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point -20 Degrees F, Yes USDA Certified Biobased Product
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (36VF57)
- SOLBERG Vacuum Filter, 3 (F)NPT, 300 Max CFM (CSL-239-300C)
- D&D Timing Belt, H, 1 x 160in PL, T320 (1600H100)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- TRI-FLOW Industrial Lubricant, 55 Gallon (TF22025)
- TRI-FLOW PtFE Lubricant, Non Aerosol, Bottle, 2 Oz. (TF21010)
- TRI-FLOW Tri-Flow Industrial Lubricant, PTFE, 12 oz Aerosol Can, Brown (TF200271)
- TRI-FLOW Red Grease, 6.25 Oz (TFBP20030)
- TRI-FLOW Dry Lubricant, 2 oz. Non-Aerosol Drip Bo (TF21013)
- TRI-FLOW General Lubricant, Dropper Bottle, 6 oz. (TF0021060)
- D-A LUBRICANT CO D-A ProLith General Purpose Lithium Grease #0 - 35 Lb Metal Pail (12529)
- Tri-Flow Lubricants