Shop All Lubricants
Tri-Flow
General Lubricant, Dropper Bottle, 6 oz.
Mfr # TF0021060
Zoro # G2908844
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 6 oz
- Lubricant Container Dropper Bottle
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Flow
- MFR # TF0021060
- Zoro # G2908844
- UPC # 032053210600
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 6 oz |
Details
Lubricant Application | General Purpose Lubricant |
NSF Rating | H2 No Food Contact |
Lubricant Container | Dropper Bottle |
Lubricant Base | Mineral Oil |
USDA Certified Biobased Product | No |
Primary Additive | PTFE |
Odorless | No |
GHS Flammability Rating | Flammable Liquid (Category 3) |
Standards | NSF Listed |
50 State VOC Compliant | Yes |
Lubricant Film | Wet |
Item | General Purpose Lubricant |
Flammability | Flammable |
Lubricant Color | Brown |
Flash Point | 181 Degrees F |
VOC Content | 32 % |
Net Fill | 6 oz |
Operating Temp. Range | -60 Degrees to 475 Degrees F |
Series | Food Grade Grease |
Max. Operating Temp. | 475 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
General Purpose Lubricant, Wet, Tri-Flow, Food Grade Grease, Net Fill 6 oz, Container Size 6 oz, Lubricant Container Dropper Bottle, Mineral Oil, PTFE Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 475 Degrees F, 50 State VOC Compliant Yes, VOC Content 32 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 181 Degrees F, No USDA Certified Biobased Product
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X10X08)
- SPEEDAIRE Coupler, Self Aligning (1A315)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 5600 Series (5602-8-10S)
- TSUBAKI Roller Chain, Conveyor, C2082HP ANSI, 10 ft (C2082HPB)
- TRI-FLOW Lubricant, PtFE, 1 Gal. (TF260201)
- TRI-FLOW PtFE Lubricant, Non Aerosol, Bottle, 2 Oz. (TF21010)
- TRI-FLOW Multipurpose Lubricant, Pin Point (TFC20027)
- TRI-FLOW General Purpose Lubricant Spray 12 oz (20006TF)
- TRI-FLOW Industrial Lubricants 18 Oz Trigger Spray (TF29200)
- TRI-FLOW Red Grease, 6.25 Oz (TFBP20030)
- KOP-FLEX Grease, Ksg 1Lb Case (KSG 1LB CASE)
- Tri-Flow Lubricants