Shop All Lubricants
Tri-Flow
Dry Lubricant, 2 oz. Non-Aerosol Drip Bo
Mfr # TF21013
Zoro # G5712832
product price: $6.69
/ea
Sold in multiples of 12 for $80.28
$80.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Flow
- MFR # TF21013
- Zoro # G5712832
- Country of Origin United States
- Category Lubricants
Details
Item | Dry Lubricant, 2 oz. Non-Aerosol Drip Bo |
Description
Dry Lubricant, 2 oz. Non-Aerosol Drip Bo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, 303 SS (MCL-20-SS)
- DAYTON AC Gearmotor, 1.5 in-lb Max. Torque, 98 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE45)
- CARLISLE R3VX800-2 Power-Wedge Cog-Band (R3VX800-2)
- IDEAL TRIDON Ideal 2 In. - 3 In. 67 All Stainless Steel Hose Clamp (6740553)
- TRI-FLOW General Purpose Lubricant Spray 12 oz (20006TF)
- TRI-FLOW Lubricant, PtFE, 1 Gal. (TF260201)
- TRI-FLOW Lubricant, Non-Aerosol, 18 Oz. (TF29200)
- TRI-FLOW Red Grease, 6.25 Oz (TFBP20030)
- TRI-FLOW General Lubricant, Dropper Bottle, 6 oz. (TF0021060)
- TRI-FLOW PtFE Lubricant, Non Aerosol, Bottle, 2 Oz. (TF21010)
- LPS TKX(R), All Purpose Lube, Spray, 20 Oz. (02022)
- Tri-Flow Lubricants