Shop All Degreasers
This Product is Discontinued
Tri-Flow
Degreaser, 16 oz. Aerosol Can, Foam (Discontinued)
Mfr # TFF230000
Zoro # G5020776
This Product is Discontinued
Key Features
- Container Type Aerosol Can
- Size 16 oz.
- Cleaner Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Flow
- MFR # TFF230000
- Zoro # G5020776
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 16 oz. |
Details
Item | Degreaser |
Container Type | Aerosol Can |
Cleaner Form | Foam |
Description
Citrus Foaming Degreaser, 16 oz. Aerosol
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.