Shop All Ear Plugs
This Product is Discontinued
Tri-Flange
Tri-Flange Earplugs, 100 PK (Discontinued)
Mfr # 7000127187
Zoro # G505958261
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Tri-Flange
- Ear Plug Shape Flanged
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR 26.0 Decibel
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Flange
- MFR # 7000127187
- Zoro # G505958261
- UPC # 10093045980168
- Country of Origin United States
- Category Ear Plugs
Dimensions
Ear Plug Size | Regular |
Details
Series | Tri-Flange |
Ear Plug Shape | Flanged |
Disposable/ Reusable | Reusable |
Item | Earplugs |
Noise Reduction Rating NRR | 26.0 Decibel |
Color | Clear |
Standards | CSA Class AL |
Ear Plug Material | ABS/Elastomeric Polymer |
Cord Color | Yellow |
Corded/Banded | Corded |
Insertion Method | No Roll |
Metal Detectable | No |
Cord Material - Hearing Protection | Vinyl |
Dielectric | No |
Features | Electrically Insulated; Moisture Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.