Shop All Label Holders
Tri-Dex
Label Holder, Snap-In, 1x3 In, PK25
Mfr # TR-1300
Zoro # G4026346
product price: $14.85
/pk 25, $0.59/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- For Use With Any Bin or Tote
- Length 3 in
- Thickness 1/32 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Dex
- MFR # TR-1300
- Zoro # G4026346
- UPC # 659900423008
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 in |
Length | 3 in |
Overall Width | 1 in |
Overall LxW | 3 in x 1 in |
Overall Length | 3 in |
Details
Item | Label Holder |
For Use With | Any Bin or Tote |
Thickness | 1/32 in |
Material | Plastic |
Finish | Smooth |
Label Holder Mounting Type | Snap On |
Includes | Laser Inserts |
Color | Clear |
Label Holder Style | Slide In |
Label Attachment Type | Slide-In |
Series | TR |
Product Type | Label Holder |
Number of Label Holders | 25 |
Description
Label Holder, Color Clear, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 25, Overall Length 3 in, Overall Width 1 in, Product Type Label Holder, Series TR, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID AR Defense 65 oz NFPA 70E CAT2 Compliant ArcRated Balaclava (ARH650-GY)
- CONDOR Hi-Vis Mechanics Impact Gloves, L, Green, Polyester (488C56)
- HY-KO Sign 5 Mph Speed Limit Hwy Alu (HW-23)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP72203-BK)
- TRI-DEX Tri-Dex™ Bin Label Holders, 3" x 1", Clear, 25/Case (LH107)
- TRI-DEX Label Holder, Snap-In, 3/4x3 In, PK25 (TR-0813)
- TRI-DEX Label Holder, Snap-In, 1-3/4x4 In, PK25 (TR-1754)
- TRI-DEX Tri Dex Label Holder, 2in.x 4in., PK25 (TR-2400)
- TRI-DEX Tri Dex Label Holder, 1.25in.x 3in., PK25 (TR-1253)
- SUPERSCAN Label Holder, Vinyl, 2x3 1/2, PK50 (SS-32)
- AIGNER INDEX Nexel® ABM48C Clear Label Holder 48"W x 1-1/4"H (WR-12548-BP)
- Tri-Dex Label Holders