Shop All Label Holders
Tri-Dex
Label Holder, Snap-In, 1-3/4x4 In, PK25
Mfr # TR-1754
Zoro # G3976752
product price: $20.69
/pk 25, $0.83/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 3/4 in
- Thickness 1/32 in
- For Use With Any Bin or Tote
- Length 4 in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Dex
- MFR # TR-1754
- Zoro # G3976752
- UPC # 659900427549
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 3/4 in |
Length | 4 in |
Overall Length | 4 in |
Overall Width | 1 3/4 in |
Overall LxW | 4 in x 1 3/4 in |
Details
Item | Label Holder |
Thickness | 1/32 in |
For Use With | Any Bin or Tote |
Finish | Smooth |
Material | Plastic |
Includes | Laser Inserts |
Label Holder Style | Slide In |
Color | Clear |
Label Holder Mounting Type | Snap On |
Series | TR |
Label Attachment Type | Slide-In |
Number of Label Holders | 25 |
Product Type | Label Holder |
Description
Label Holder, Color Clear, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 25, Overall Length 4 in, Overall Width 1 3/4 in, Product Type Label Holder, Series TR, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Brown, 2XL, PR (MU36211XXL)
- PROPPER Long Sleeve Shirt, Khaki, L Long (F545238250L3)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted L 1 pair (3704CL-08.RT)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (28074 3 X 1000'L)
- TRI-DEX Label Holder, Snap-In, 3/4x3 In, PK25 (TR-0813)
- TRI-DEX Tri Dex Label Holder, 2in.x 4in., PK25 (TR-2400)
- TRI-DEX Label Holder, Snap-In, 1x3 In, PK25 (TR-1300)
- TRI-DEX Tri-Dex™ Bin Label Holders, 3" x 1", Clear, 25/Case (LH107)
- TRI-DEX Tri Dex Label Holder, 1.25in.x 3in., PK25 (TR-1253)
- AIGNER INDEX Label Holder, Mag, 1/2x6, Bk/Br, PK25 (MC506)
- AIGNER INDEX Write-On/Wipe Off Magnetic Tag, PK25 (MX104)
- Tri-Dex Safety Labels