Shop All Fixed Work Platforms
Tri-Arc
Work Platform, 4-Step, 800 lb.Cap, Steel
Mfr # WLWP143636SL-Y
Zoro # G2281330
product price: $968.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$968.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLWP143636SL-Y
- Zoro # G2281330
- Country of Origin United States
- Category Fixed Work Platforms
Details
Item | Work Platform,4-Step,800 lb.Cap,Steel |
Work Platform Item | Single Access Rolling Platform |
Description
Single Access Rolling Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1200 lb., Rd (1NVN2)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-10)
- SAFTCART Medical Gas Cart, 12 Cylinder., 21"Wx21"H, 27 lb. (MDE-12S)
- REXNARD LF821-12In (LF821K12)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123648SL-Y)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP133648SL-Y)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142424SL-Y)
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152436SL-Y)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP143648SL-Y)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123636SL-Y)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3636RA3B4B8AC2P6)
- Tri-Arc Work Platforms