Shop All Fixed Work Platforms
Tri-Arc
Work Platform, 4-Step, 800 lb.Cap, Steel
Mfr # WLWP142424SL-Y
Zoro # G2281093
product price: $768.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$768.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLWP142424SL-Y
- Zoro # G2281093
- Country of Origin United States
- Category Fixed Work Platforms
Details
Item | Work Platform,4-Step,800 lb.Cap,Steel |
Work Platform Item | Single Access Rolling Platform |
Description
Single Access Rolling Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Threaded, 2" Wheel Dia. (429H24)
- HAMILTON Swivel Pneumatic Caster, 12 in., 625 lb. (S-7012-PRB)
- BULLDOG WINCH Roller Fairlead, ATV with 122.5mm mount, textured black (20055T)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 250' (SFC12W-14AWG-250)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132448SL-Y)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123636SL-Y)
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152448SL-Y)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132424SL-Y)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP143648SL-Y)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142448SL-Y)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Hardboard Floor (RT3LHB)
- Tri-Arc Fixed Work Platforms