Shop All Fixed Work Platforms
Tri-Arc
Work Platform, 3-Step, 800 lb.Cap, Steel
Mfr # WLWP133636SL-Y
Zoro # G2281209
product price: $934.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$934.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLWP133636SL-Y
- Zoro # G2281209
- Country of Origin United States
- Category Fixed Work Platforms
Details
Item | Work Platform,3-Step,800 lb.Cap,Steel |
Work Platform Item | Single Access Rolling Platform |
Description
Single Access Rolling Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 in., 50 ft., 7 x 19, Steel (33RH48)
- SERVICE CASTER 5 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-30R520-PHR)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D5)
- BAUER LADDER Spreader Kit for 7'- 8' Bauer Fiberglass / Aluminum Stepladders (07071)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142424SL-Y)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123636SL-Y)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132448SL-Y)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP122424SL-Y)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132436SL-Y)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123648SL-Y)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A9636AG)
- Tri-Arc Work Platforms