Shop All Fixed Work Platforms
Tri-Arc
Work Platform, 3-Step, 800 lb.Cap, Steel
Mfr # WLWP132448SL-Y
Zoro # G2281163
original price:
$925.99
6% off
new price: $863.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$863.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLWP132448SL-Y
- Zoro # G2281163
- Country of Origin United States
- Category Fixed Work Platforms
Details
Item | Work Platform,3-Step,800 lb.Cap,Steel |
Work Platform Item | Single Access Rolling Platform |
Description
Single Access Rolling Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 5 in., 750 lb., Gray Core (XA0520112)
- ZORO SELECT Plate Caster Kit, Nylon, 6", 4800 lb., PK4 (5PKJ4)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearings (S-52K-4MB)
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 20Ft. Lift (2231A)
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152436SL-Y)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132436SL-Y)
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152424SL-Y)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142436SL-Y)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP122448SL-Y)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132424SL-Y)
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP2436A3B8AC2P6)
- Tri-Arc Fixed Work Platforms