Shop All Fixed Work Platforms
Tri-Arc
Work Platform, 2-Step, 800 lb.Cap, Steel
Mfr # WLWP122424SL-Y
Zoro # G2280883
product price: $644.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$644.99
Free 30-Day Returns
Key Features
- Number of Steps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLWP122424SL-Y
- Zoro # G2280883
- Country of Origin United States
- Category Fixed Work Platforms
Details
Item | Work Platform,2-Step,800 lb.Cap,Steel |
Work Platform Item | Single Access Rolling Platform |
Number of Steps | 2 |
Description
Single Access Rolling Platform, Number of Steps 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 176 in H Steel Configurable Rolling Ladder, 14 Steps, 450 lb Load Capacity (UKDEC114242)
- DAYTON Control Handle Kit (MHAC06G)
- ZORO SELECT Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20)
- HAMILTON Unilast Wheel, 5X2 3/4 Delrin (W-520-UYZ-3/4)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142424SL-Y)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP133648SL-Y)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123648SL-Y)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP143648SL-Y)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123636SL-Y)
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152448SL-Y)
- COTTERMAN Work Platform, 4 Step, Steel, 70In. H. (4WP3636RA3B4B8AC2P6)
- Tri-Arc Fixed Work Platforms