Shop All Safety Gates
Tri-Arc
Swing Gate, 16in. to 40in. Ajustable Opn.
Mfr # SGR-UAG
Zoro # G1618648
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Aluminum
- Standards OSHA
- Mounting Angle, Channel, Existing Wall, Flatbar, Pipe
- Adjustable Opening 16 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # SGR-UAG
- Zoro # G1618648
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 1 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 25 1/4 in |
Opening Width | 16 in to 40 in |
Overall Width | 42 1/4 in |
Fits Min. Opening Width | 16 in |
Fits Max. Opening Width | 40 in |
Installed Height | 22 in |
Fits Opening Width Range | 16 in to 40 in |
For Opening Width | 16 in to 40 in |
Gate HxD | 25 1/4 in |
Gate Width | 40 in |
Gate Height | 25 1/4 in |
Adjustable Width Increments | 24 in |
Description
Single-Door Metal, Gate Color Yellow, Gate Finish Powder Coated, Gate Height 25 1/4 in, Gate Material Aluminum, For Opening Width 16 in to 40 in, Swing Direction Left, Right, Closure Type Mounted Hinge, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 24 in, Gate Width 40 in, Overall Height 25 1/4 in, Folding Gate No, Mounting Location Post, Railing, Wall, Operation Manual, Includes Bollards No, Includes Mounting Hardware Yes, Includes Safety Guard No, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Folded Chair Truck, 180lb, 27-3/4 x 44 (30F012)
- TMI Save-T-Loc(R) Strip Door Hardware, 6ft L (999-10101)
- SERVICE CASTER SCC - 6" Poly on Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 750 lbs Cpty (SCC-PPUB620)
- COFFING HOISTS PB Cable 2B 1H0T 0M0B 11 ft. (PBC210011)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- FABENCO Safety Gate, 22"-24.5", Powder Coat (R70-21PC)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG1626SP1S)
- FABENCO Safety Gate, 24"-30", Powder Coat (G72-27PC)
- PS INDUSTRIES Safety Gate, 34-3/4 to 38-1/2 In, Alum (LSG-36-ALU)
- CONDOR Adjustble Sfty Gate, 31in to33-1/2in, 1ftH (31TT71)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-2030-GAL)
- Tri-Arc Safety Gates