Shop All Platform Rails
Tri-Arc
Stair Unit Handrail, For Mfr. No. MPASHR8
Mfr # MPASHR8
Zoro # G7694401
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$334.99
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Mfr. No. MPASHR8
- Overall Height 32 in
- Standards ANSI, OSHA
- Climbing Angle 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # MPASHR8
- Zoro # G7694401
- Country of Origin United States
- Category Platform Rails
Dimensions
Overall Height | 32 in |
Details
Item | Ladder Handrail |
Material | Aluminum |
For Use With | Mfr. No. MPASHR8 |
Standards | ANSI, OSHA |
Climbing Angle | 45 Degrees |
Description
Item Ladder Handrail, Overall Height 32 in, Material Aluminum, Configurable Platform Series U-Design Multi-Platform Access System, Standards ANSI, OSHA, For Use With Mfr. No. MPASHR8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/8 QUICK LINK, ZP, UPC, 4421040 (4421040)
- DURABLE Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H (WCHANGERBK)
- COLSON Swivel Stem Caster w/Brake, 4 in., 125 lb. (PEC40637GR-TPU03(GG)B)
- CASTERHQ 6"x2" RED DUCTILE Steel Wheel, Replacement Wheel, 1,900 lbs Capa (CB-RDSW62)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR5 (MPASHR5)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR7 (MPASHR7)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR4 (MPASHR4)
- TRI-ARC Platform Handrail, 42" H x 60" L, 500 lb Load Capacity, Aluminum (MPASGR60)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR2 (MPASHR2)
- Tri-Arc Work Platforms