Shop All Platform Rails
Tri-Arc
Stair Unit Handrail, For Mfr. No. MPASHR6
Mfr # MPASHR6
Zoro # G7694340
product price: $315.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$315.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Handrail Height 32"
- For Use With Mfr. No. MPASSW6
- Overall Height 32 in
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # MPASHR6
- Zoro # G7694340
- Country of Origin United States
- Category Platform Rails
Dimensions
Handrail Height | 32" |
Overall Height | 32 in |
Details
Item | Ladder Handrail |
Material | Aluminum |
For Use With | Mfr. No. MPASSW6 |
Standards | ANSI, OSHA |
Climbing Angle | 45 Degrees |
Description
Item Ladder Handrail, Overall Height 32 in, Material Aluminum, Configurable Platform Series U-Design Multi-Platform Access System, Standards ANSI, OSHA, For Use With Mfr. No. MPASSW6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Plate, 1800 lb., 60 x 48 In. (4LGU7)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (1VW61)
- SEACHOICE SNAP SWIVEL EYE 4-1/2""L (36901)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30302ZN-NOM)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR7 (MPASHR7)
- TRI-ARC Platform Handrail, 42" H x 60" L, 500 lb Load Capacity, Aluminum (MPASGR60)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR2 (MPASHR2)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR5 (MPASHR5)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR4 (MPASHR4)
- Tri-Arc Platform Rails