Shop All Ladder Accessories
Tri-Arc
Stair Unit, Alum, 3 to 4 Steps, 1000 lb Cap
Mfr # TAVSM34-AS
Zoro # G8527267
original price:
$1,474.99
13% off
new price: $1,280.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$1,280.99
Free 30-Day Returns
Key Features
- Number of Steps 3 to 4
- Step Width 24 in
- Step Tread Perforated
- Overall Height 5 ft 10 in to 6 ft 5 in
- For Use With Building Access
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # TAVSM34-AS
- Zoro # G8527267
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Step Width | 24 in |
Overall Height | 5 ft 10 in to 6 ft 5 in |
Platform Height | 28 in to 35 in |
Platform Depth | 60 in |
Base Depth | 8 ft 6 in |
Handrail Height | 36 in |
Platform Width | 43 1/2 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 1 ft |
Description
Single Access Multi-Step Platform, Material Aluminum, Platform Style Single Access, Platform Height 28 in to 35 in, Load Capacity 1,000 lb, Number of Modular Decks 1, Base Depth 8 ft 6 in, Platform Depth 60 in, Platform Width 43 1/2 in, Overall Height 5 ft 10 in to 6 ft 5 in, Handrail Height 36 in, Number of Guard Rails 4, Number of Legs 6, Number of Steps 3 to 4, Step Width 24 in, Step Depth 1 ft, Climbing Angle 45 Degrees , Step Tread Perforated, Color Gray, Finish Mill or Galvanized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, All-Terrain, 3-Step (KDRF103166)
- WERNER Extension Plank, 6 ft. L, 2 In. H (PA206)
- CAMPBELL CHAIN & FITTINGS 5/16" x 1-1/2" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950724)
- LOUISVILLE 12 ft 0.33 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1810HD)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 16inW (WLSR001166)
- TRI-ARC Stair Unit, 3 Steps, 27" Overall Height (MPASSW3)
- TRI-ARC Mobile Step Stand, Aluminum, Ribbed, 24inW (WLAR001244)
- TRI-ARC Configurable Crossover Ladder, 70 In. H (ULK0724)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- TRI-ARC Stair Unit, 5 Steps, 45" Overall Height (MPASSW5)
- WERNER Extension Ladder Leveler Kit, Aluminum (PK80-2)
- Tri-Arc Ladder Accessories