Shop All Ladder Accessories
Tri-Arc
Stair Unit, Alum, 2 to 3 Steps, 1000 lb Cap
Mfr # TAVSO23-AS
Zoro # G8527251
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$966.99
Free 30-Day Returns
Key Features
- Number of Steps 2 to 3
- Step Width 24 in
- Step Tread Perforated
- Overall Height 5 ft 7 in to 6 ft 4 in
- For Use With Building Access
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # TAVSO23-AS
- Zoro # G8527251
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Step Width | 24 in |
Overall Height | 5 ft 7 in to 6 ft 4 in |
Platform Height | 25 1/2 to 34 in |
Platform Depth | 60 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Base Depth | 8 ft 6 in |
Platform Width | 43 1/2 in |
Step Depth | 1 ft |
Description
Single Access Multi-Step Platform, Material Aluminum, Platform Style Single Access, Platform Height 25 1/2 in to 34 in, Load Capacity 1,000 lb, Number of Modular Decks 1, Base Depth 8 ft 6 in, Platform Depth 60 in, Platform Width 43 1/2 in, Overall Height 5 ft 7 in to 6 ft 4 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 6, Number of Steps 2 to 3, Step Width 24 in, Step Depth 1 ft, Climbing Angle 45 Degrees , Step Tread Perforated, Color Gray, Finish Mill or Galvanized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Hand Truck, 275 lb. Ld Cap., Steel (33892BC)
- VESTIL Aluminum Wheel Chock, 10 x 7 x 8 (EALUM-7)
- HARPER TRUCKS Hand Truck, Steel, Flow Handle, 700 lb. (JEDTK1935P)
- DUTTON-LAINSON Plate, Brake Lining Pressure (205123)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 24inW (WLSR001246)
- TRI-ARC Stair Unit, 3 Steps, 27" Overall Height (MPASSW3)
- TRI-ARC Mobile Step Stand, Aluminum, Ribbed, 24inW (WLAR001244)
- TRI-ARC Mobile Step Stand, Steel, Serrated, 16inW (WLSR001162)
- TRI-ARC Stair Unit, 9 Steps, 81" Overall Height (MPASSW9)
- TRI-ARC Stair Unit, 2 Steps, 18" Overall Height (MPASSW2)
- LOUISVILLE Safety Shoe Kit, PR (PK137)
- Tri-Arc Ladder Accessories