Shop All Ladder Accessories
Tri-Arc
Stair Unit, 4 Steps, 36" Overall Height
Mfr # MPASSW4
Zoro # G7694191
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$561.99
Free 30-Day Returns
Key Features
- Top Step Height 36 in
- Number of Steps 3
- Vertical Clearance 32 in
- Step Width 24 in
- Step Tread Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # MPASSW4
- Zoro # G7694191
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Top Step Height | 36 in |
Step Width | 24 in |
Overall Height | 36 in |
Overall Width | 29 in |
Overall Length | 28 in |
Step Depth | 9 1/2 in |
Handrail Height | 32" |
Manufacturers Warranty Length | 1 yr |
Details
Number of Steps | 3 |
Vertical Clearance | 32 in |
Step Tread | Serrated |
Item | Ladder |
For Use With | Step Ladders or Extension Ladders |
Load Capacity | 500 lb |
Material | Aluminum |
Climbing Angle | 45 ? |
Color | Gray |
Handrails Included | No |
Standards | OSHA and ANSI |
Ladder Tread | Serrated |
Description
Item Ladder, Overall Height 36 in, Overall Width 29 in, Overall Length 28 in, Step Tread Serrated, Load Capacity 500 lb, Material Aluminum, For Use With Step Ladders or Extension Ladders, Climbing Angle 45 Degrees , Number of Steps 3, Configurable Platform Series U-Design Multi-Platform Access System, Vertical Clearance 32 in, Color Gray, Manufacturers Warranty Length 1 yr, Handrails Included No, Top Step Height 36 in, Standards OSHA and ANSI, Step Depth 9 1/2 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x7, Steel (2VJV6)
- LITTLE GIANT Wagon Truck, 36x72, Lip Deck, 2000 lb. (CH-3672-12P)
- WESCO Manual High Lift Pallet Truck, NTSHL27 (272463)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 600 lb. (PGCSK19BLK)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 24inW (WLSR001246)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 16inW (WLSR001166)
- TRI-ARC Stair Unit, Alum, 3 to 4 Steps, 1000 lb Cap (TAVSM34-AS)
- TRI-ARC Stair Unit, 9 Steps, 81" Overall Height (MPASSW9)
- TRI-ARC Stair Unit, 7 Steps, 63" Overall Height (MPASSW7)
- TRI-ARC Stair Unit, 3 Steps, 27" Overall Height (MPASSW3)
- WERNER QuickClick Stabilizer, Aluminum (AC78)
- Tri-Arc Ladder Accessories