Shop All Ladder Accessories
Tri-Arc
Stair Unit, 3 Steps, 27" Overall Height
Mfr # MPASSW3
Zoro # G7694106
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Step Height 27 in
- Number of Steps 2
- Vertical Clearance 23 in
- Step Width 24 in
- Step Tread Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # MPASSW3
- Zoro # G7694106
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Top Step Height | 27 in |
Step Width | 24 in |
Overall Height | 27 in |
Overall Width | 29 in |
Overall Length | 19 in |
Step Depth | 9 1/2 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 32" |
Details
Number of Steps | 2 |
Vertical Clearance | 23 in |
Step Tread | Serrated |
Item | Ladder |
For Use With | Step Ladders or Extension Ladders |
Load Capacity | 500 lb |
Material | Aluminum |
Climbing Angle | 45 ? |
Ladder Tread | Serrated |
Color | Gray |
Standards | OSHA and ANSI |
Handrails Included | No |
Description
Item Ladder, Overall Height 27 in, Overall Width 29 in, Overall Length 19 in, Step Tread Serrated, Load Capacity 500 lb, Material Aluminum, For Use With Step Ladders or Extension Ladders, Climbing Angle 45 Degrees , Number of Steps 2, Configurable Platform Series U-Design Multi-Platform Access System, Vertical Clearance 23 in, Color Gray, Manufacturers Warranty Length 1 yr, Handrails Included No, Top Step Height 27 in, Standards OSHA and ANSI, Step Depth 9 1/2 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L, SS (BBS24SO)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-50-10-10)
- BALLYMORE Rolling Ladder, 90" H x 14" D Platform (WLAR109246)
- CAMPBELL CHAIN & FITTINGS #2 Twist Link Machine Chain, Zinc Plated, 100' per Carton (T0320224)
- TRI-ARC Stair Unit, 4 Steps, 36" Overall Height (MPASSW4)
- TRI-ARC Cal Osha Kit 10 12 Step 24In Wide 20Ind (GRCAL1012-D2)
- TRI-ARC Stair Unit, 5 Steps, 45" Overall Height (MPASSW5)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 24inW (WLSR001246)
- TRI-ARC 60in.H, Support Leg for Spans Beynd 120in (URTSL60)
- ZORO SELECT Anti-Slip Channel, Diamond, Steel (3252014-10)
- Tri-Arc Ladder Accessories