Shop All Platform Units
Tri-Arc
Serrated Platform, 10in. Overall H.
Mfr # URTOS3636
Zoro # G9906811
product price: $1,288.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,288.99
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Load Capacity 500 lb
- Overall Height 11 in to 14 in
- Ladder Tread Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # URTOS3636
- Zoro # G9906811
- Country of Origin United States
- Category Platform Units
Dimensions
Overall Height | 11 in to 14 in |
Platform Length | 36 in |
Manufacturers Warranty Length | 1 yr |
Platform Width | 36 in |
Details
Color | Aluminum |
Material | Aluminum |
Load Capacity | 500 lb |
Ladder Tread | Serrated |
Vertical Clearance | 8 in to 11 in |
Item | Platform Unit |
Includes | Legs and Caddy Feet |
For Use With | SD-CT |
Standards | ANSI, OSHA |
Finish | Aluminum Mill |
Step Tread | Serrated |
Description
Item Platform Unit, Overall Height 11 in to 14 in, Platform Length 36 in, Platform Width 36 in, Configurable Platform Series U-Design Rooftop Platforms, Step Tread Serrated, For Use With May be combined to create a larger walking surface. Cannot be joined to the Rooftop Series Bridge Spans or Turn Platforms., Material Aluminum, Color Aluminum, Finish Aluminum Mill, Load Capacity 500 lb, Manufacturers Warranty Length 1 yr, Standards ANSI, OSHA, Includes Legs and Caddy Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Cargo Rack, SUV, Jeep (4.75' x 5.25') (GRN-100)
- CAMPBELL CHAIN & FITTINGS Quick Link 1/4" Ss (T7630536)
- MAZZELLA Crosby S-4055 Latch Kit 3T Carbon 4-1/2T Alloy Hook, 2.41"L X 1"W (1090081)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE1802DFX10)
- TRI-ARC Platform Unit, 120" Overall Length, Alum. (MPASP120)
- FOUNDATION Open Platform KIT 12 x 18 x 72 (FP2x12x18x72BK)
- FOUNDATION Open Platform KIT 12 x 36 x 72 (FP2x12x36x72BK)
- Tri-Arc Configurable Platform Systems