Shop All Adjustable Work Platforms
Tri-Arc
Rolling Work Platform, Steel, 5 Steps
Mfr # WLWP152448SL
Zoro # G604103708
product price: $954.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$954.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Overall Height 7 ft 2 in
- Material Steel
- Platform Depth 47 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLWP152448SL
- Zoro # G604103708
- UPC # N
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 50 in |
Overall Height | 7 ft 2 in |
Platform Depth | 47 in |
Platform Width | 24 in |
Base Depth | 83 in |
Bottom Width | 35 in |
Step Width | 24 in |
Step Depth | 10 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 50 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 83 in, Bottom Width 35 in, Platform Depth 47 in, Platform Width 24 in, Overall Height 7 ft 2 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Steps 5, Step Width 24 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA, Includes Foot Activated Step Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14SX-RP040K-SX3-TB-AM)
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Black (5M656)
- DAYTON Cable, 1/32 in., 500 ft., 1 x 19, SS (33RG75)
- PEERLESS CHAIN 1/4" WIDE JAW QUICK LINK, 4428240 (4428240)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP123636SL)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122424SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142436SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153636SL)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152424SL)
- Tri-Arc Work Platforms