Shop All Adjustable Work Platforms
Tri-Arc
Rolling Work Platform, Steel, 3 Steps
Mfr # WLWP133636SL
Zoro # G704104094
product price: $884.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$884.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 5 ft 6 in
- Material Steel
- Platform Depth 35 in
- Platform Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLWP133636SL
- Zoro # G704104094
- UPC # N
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 5 ft 6 in |
Platform Depth | 35 in |
Platform Width | 36 in |
Base Depth | 54 in |
Bottom Width | 40 in |
Step Width | 36 in |
Step Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 54 in, Bottom Width 40 in, Platform Depth 35 in, Platform Width 36 in, Overall Height 5 ft 6 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 4, Number of Steps 3, Step Width 36 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-15)
- LIFT-ALL Roundsling, Endless, 9 ft L, 16800 lb Cap (EN180X9)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 2500 lbs Capacity (SCC-PHR630)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (32J965)
- TRI-ARC Adjustable Height Work Platform 800 lb Load Capacity, 9 in to 14 in Platform Height (MCOS72249)
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS971242)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152436SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142448SL)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 5"-8"H (AHW-L-2424)
- Tri-Arc Work Platforms