Shop All Adjustable Work Platforms
Tri-Arc
Rolling Work Platform, Steel, 3 Steps
Mfr # WLWP132424SL
Zoro # G804390489
product price: $698.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 5 ft 6 in
- Material Steel
- Platform Depth 24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLWP132424SL
- Zoro # G804390489
- UPC # N
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 5 ft 6 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Base Depth | 43 in |
Bottom Width | 35 in |
Step Depth | 10 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 43 in, Bottom Width 35 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 5 ft 6 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Steps 3, Step Width 24 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA, Includes Foot Activated Step Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KCY2)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228-E03)
- VESTIL Economical Pallet Truck Caddy (P-CADDY)
- IDEAL WAREHOUSE INNOVATIONS Bright-Guide Aiming Strip, 18" (60-5400)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153636SL)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152436SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142424SL)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152424SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS924242)
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS948242)
- ZORO SELECT Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 18"-21"H, Style 4 (CW4-21-2-3)
- Tri-Arc Work Platforms