Shop All Rolling Work Platforms
This Product is Discontinued
Tri-Arc
Rolling Work Platform, Steel, 3 Steps (Discontinued)
Mfr # WLWP132424SL
Zoro # G2229416
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Platform Height 30 in
- Overall Height 5 ft 6 in
- Material Steel
- Platform Depth 24 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLWP132424SL
- Zoro # G2229416
- Country of Origin Unknown
- Category Rolling Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 5 ft 6 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Base Depth | 43 in |
Bottom Width | 35 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 10 in |
Handrail Height | 36 in |
Description
Step 3 Wkplat 800 24Inx24In Plat Winrail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.