Shop All Rolling Work Platforms
Tri-Arc
Rolling Work Platform, Steel, 2 Steps
Mfr # WLWP123648SL
Zoro # G9823527
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$850.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Overall Height 4 ft 8 in
- Material Steel
- Platform Depth 47 in
- Platform Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLWP123648SL
- Zoro # G9823527
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 20 in |
Overall Height | 4 ft 8 in |
Platform Depth | 47 in |
Platform Width | 36 in |
Base Depth | 58 in |
Bottom Width | 40 in |
Handrail Height | 36 in |
Step Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 36 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 58 in, Bottom Width 40 in, Platform Depth 47 in, Platform Width 36 in, Overall Height 4 ft 8 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 4, Number of Steps 2, Step Width 36 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF1-902-10)
- GLOBAL INDUSTRIAL Shorty Telescoping Forklift Jib Boom Crane, 55-1/4in, 93inL, 4000 Lbs. Cap. (989045)
- VESTIL 6"X2" POLY-ON-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-PU6-2)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-15)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143648SL)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023636)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043636)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP033636)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043648)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022436)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022424)
- Tri-Arc Work Platforms