Shop All Adjustable Work Platforms
Tri-Arc
Rolling Work Platform, Steel, 2 Steps
Mfr # WLWP122436SL
Zoro # G304104340
product price: $678.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$678.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Overall Height 4 ft 8 in
- Material Steel
- Platform Depth 35 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLWP122436SL
- Zoro # G304104340
- UPC # N
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 20 in |
Overall Height | 4 ft 8 in |
Platform Depth | 35 in |
Platform Width | 24 in |
Base Depth | 46 in |
Bottom Width | 35 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Handrail Height | 36 in |
Step Depth | 10 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 46 in, Bottom Width 35 in, Platform Depth 35 in, Platform Width 24 in, Overall Height 4 ft 8 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Portable Plastic Dock Plate For Hand Trucks, 36Lx48Wx5H, 750 Lb. Capacity (989058)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, Red (36FL08)
- US CARGO CONTROL Heavy Duty Swivel Wire Hook for 2" Webbing (WH8920)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 15 ft Hoist Lift, 0.9 in. Hook Opening (19661)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152448SL)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP123636SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142448SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS597242)
- TRI-ARC Adjustable Height Work Platform, 5In-8In (WLOS559242)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- BALLYMORE Adjustable Work Platforms, Hvy Dty, 5"T (AWP5-2448)
- Tri-Arc Adjustable Work Platforms