Shop All Rolling Ladders
Tri-Arc
Rolling Ladder CAL, 8 Step
Mfr # X-RWSR108246C-9
Zoro # G5210521
product price: $583.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$583.99
Free 30-Day Returns
Key Features
- Platform Height 122 in
- Platform Depth 6 in
- Platform Width 35 in
- Bottom Width 35 in
- Base Depth 64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # X-RWSR108246C-9
- Zoro # G5210521
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 122 in |
Platform Depth | 6 in |
Platform Width | 35 in |
Bottom Width | 35 in |
Base Depth | 64 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Details
Item - Rolling Ladder | Rolling Ladder |
Item | Rolling Ladder |
Rear Exit | No |
Climbing Angle | 56 ? |
Includes | 2-1/2 in Rubber Pads |
Finish | Powder Coated |
Color | Gray |
Description
Rolling Ladder, Platform Height 122 in, Handrail Height 42 in, Platform Depth 6 in, Platform Width 35 in, Bottom Width 35 in, Base Depth 64 in, Climbing Angle 56 Degrees , Finish Powder Coated, Color Gray, Includes 2-1/2 in Rubber Pads, Manufacturers Warranty Length 1 yr, Rear Exit No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Shaft Assembly (JF9171)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKK3)
- CUSHMAN Bushing for Leaf Spring (624030)
- BLICKLE Kngpn Rigid Cstr, Urthane, 3", 165 lb. (BRA-PATH 75G)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115246-D3)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (WLSR104246)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106246-D3)
- TRI-ARC 86 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (KDTF105162)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107242-D3)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R3232A3E30B4W4C1P6)
- Tri-Arc Rolling Ladders