Shop All Rolling Ladders
Tri-Arc
Rolling Ladder CAL, 6 Step
Mfr # X-RWSR106166C-9
Zoro # G3263526
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Key Features
- Platform Height 102 in
- Platform Depth 6 in
- Platform Width 27 in
- Bottom Width 27 in
- Base Depth 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # X-RWSR106166C-9
- Zoro # G3263526
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 102 in |
Platform Depth | 6 in |
Platform Width | 27 in |
Bottom Width | 27 in |
Base Depth | 50 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Details
Item | Rolling Ladder |
Item - Rolling Ladder | Rolling Ladder |
Rear Exit | No |
Finish | Powder Coated |
Color | Gray |
Includes | 2-1/2 in Rubber Pads |
Climbing Angle | 56 ? |
Description
Rolling Ladder, Platform Height 102 in, Handrail Height 42 in, Platform Depth 6 in, Platform Width 27 in, Bottom Width 27 in, Base Depth 50 in, Climbing Angle 56 Degrees , Finish Powder Coated, Color Gray, Includes 2-1/2 in Rubber Pads, Manufacturers Warranty Length 1 yr, Rear Exit No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385E)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GDR-80-F-NYN)
- THE BETTER BUNGEE Bungee Cord, White, 12 in. L, 1-1/2 in. W (BBC12NW)
- EXTREME MAX Extreme Max 3008.0325 16-Strand Diamond Braid Utility Rope - 1/2" x 100', Black (3008.0325)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500530242)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107246-D2)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCU500930242)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDEC115246)
- TRI-ARC Rolling Ladder, 4 Steps, Serrated Tread (WLAR104245)
- VESTIL 156 H Steel Maintenance Ladder, 12 Steps (LAD-MM-12-G)
- Tri-Arc Rolling Ladders