Shop All Rolling Ladders
Tri-Arc
Rolling Ladder, 7 Steps, Serrated Tread
Mfr # WLAR107164
Zoro # G604390351
product price: $569.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$569.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 14 in
- Platform Width 16 in
- Step Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLAR107164
- Zoro # G604390351
- UPC # N
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 102 in |
Bottom Width | 26 in |
Base Depth | 57 in |
Step Depth | 7 in |
Handrail Height | 32 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 26 in |
Step Width | 16 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 70 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 102 in, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 57 in, Overall Width 26 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D5)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-183235-2-TLD-95)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Black (EEF1-901CW-3)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT10FR06S25C)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104242-D3)
- TRI-ARC 126 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (KDSR109246)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDEC115246)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110242-D3)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500620246)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-621 A2 C6 P5)
- Tri-Arc Rolling Ladders